Belden 6P4P24-PU-S-BED-APIBDN-CE 2413 007A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, Purple, 1000 Ft Reel-In-Box | Graybar Store
     
Belden - 2413 007A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, Purple, 1000 Ft Reel-In-Box - 6P4P24-PU-S-BED-APIBDN-CE
+ / - Hover over image to Zoom
Other Views

    2413 007A1000 - DataTwist 2400 Comm Data Premise Cable, Cat 6 Plenum, Purple, 1000 Ft Reel-In-Box

    Manufacturer: Belden
    Manufacturer #: 6P4P24-PU-S-BED-APIBDN-CE
    SKU: 25090519
    $687.94
    Checking Pricing
         
    Color:Violet
    No. of Pairs:4
    Additional Features:Patented Dielectric Tape
    Cable Type:Plenum; U/UTP
    Packaging:1000 ft Spool in a Box
    Alternate Manufacturer Part No.:2413 007A1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6P4P24-PU-S-BED-APIBDN-CE
    • Cable Type Plenum; U/UTP
    • Color Violet
    • Category Cat 6
    • Type Indoor
    • UNSPSC 26121609
    • Additional Features Patented Dielectric Tape
    • Alternate Manufacturer Part No. 2413 007A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low Smoke PVC
    • No. of Pairs 4
    • Shielded Non-Shielded
    • Packaging 1000 ft Spool in a Box
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DataTwist® 2413 Non-Bonded Pair Cable, Violet, Packaging: 1000 ft Spool in a Box, No. of Pairs: 4, Low Smoke PVC, Gauge: 23 AWG