Crouse Hinds (Eaton) CGB297 SA Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.750 to 0.875 in., 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.750 to 0.875 in., 3/4 in. - CGB297 SA
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Copper Free Aluminum, Unarmored, Tray Cable, 0.750 to 0.875 in., 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB297 SA
    SKU: 88069136
    $30.52
    Checking Pricing
         
    Cable Range (Inches):0.75 to 0.875 in.
    Additional Features:Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB297 SA
    • Size 3/4 in.
    • Type Strain Relief
    • UNSPSC 39121311
    • Additional Features Standard neoprene seal suitable for use in operating temperatures -25° to 40°C
    • Bend (Degree) 0
    Product Overview:
    Eaton® CGB Series Non-Armored Gland, Steel, Cable Range (Inches): 0.75 to 0.875, Trade Size (Inches): 3/4 in