Bulwark BNF8RB RG 3XL Nomex® IIIA Unlined Bib Overall, Size 3XL, Royal-Blue | Graybar Store
     
Bulwark - Nomex® IIIA Unlined Bib Overall, Size 3XL, Royal-Blue - BNF8RB RG 3XL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA Unlined Bib Overall, Size 3XL, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: BNF8RB RG 3XL
    SKU: 25797351
    $174.19
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Zipper fly front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BNF8RB RG 3XL
    • Color Royal-Blue
    • Gender Mens
    • Size 3XL
    • Closure Type Zipper fly front
    • Lining Unlined
    • Hazard-Risk-Category CAT-4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nomex® taped brass zipper fly front Elastic in straps Non-conductive heavy-duty release buckle One large front bib pocket with pencil stall.
    Two set-in swing pockets Watch pocket Two large hip pockets Hammer loop Double tool pocket Side vent openings with snap closure Reinforced double knees