Bulwark CNBTRB RG 42 Nomex® IIIA Premium Coverall with Reflective Trim, Size 42, Royal-Blue | Graybar Store
     
Bulwark - Nomex® IIIA Premium Coverall with Reflective Trim, Size 42, Royal-Blue - CNBTRB RG 42
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA Premium Coverall with Reflective Trim, Size 42, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: CNBTRB RG 42
    SKU: 25797509
    $198.28
    Checking Pricing
         
    Size:42
    Gender:Mens
    Color:Royal Blue
    Lining:Unlined
    Closure Type:Break-away-zipper/Snap zipper at neck
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CNBTRB RG 42
    • Color Royal Blue
    • Gender Mens
    • Size 42
    • Closure Type Break-away-zipper/Snap zipper at neck
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Nomex® III flame-resistant deluxe coverall features a 2-way Nomex® taped brass breakaway zipper and neck snap closure concealed for safety.