Bulwark CNBCRD RG 50 Nomex® IIIA Premium Coverall with CSA Compliant Reflective Trim, Size 50 | Graybar Store
     
Bulwark - Nomex® IIIA Premium Coverall with CSA Compliant Reflective Trim, Size 50 - CNBCRD RG 50
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA Premium Coverall with CSA Compliant Reflective Trim, Size 50

    Manufacturer: Bulwark
    Manufacturer #: CNBCRD RG 50
    SKU: 25797492
    $214.73
    Checking Pricing
         
    Size:50
    Gender:Mens
    Color:Red
    Lining:Unlined
    Closure Type:Break-away-zipper/Snap zipper at neck
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CNBCRD RG 50
    • Color Red
    • Gender Mens
    • Size 50
    • Closure Type Break-away-zipper/Snap zipper at neck
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: