Bulwark JNJTRB RG S Nomex® IIIA Lined Bomber Jacket with Reflective Trim, Size S | Graybar Store
     
Bulwark - Nomex® IIIA Lined Bomber Jacket with Reflective Trim, Size S - JNJTRB RG S
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA Lined Bomber Jacket with Reflective Trim, Size S

    Manufacturer: Bulwark
    Manufacturer #: JNJTRB RG S
    SKU: 25797602
    $209.95
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Royal-Blue
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JNJTRB RG S
    • Color Royal-Blue
    • Gender Mens
    • Size S
    • Closure Type Zipper/Flap, Concealed snap closure
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Bomber jacket with taped brass zipper, fully covered with two layer storm flap, concealed snap closure,Two layer stand up collar,Concealed snap closure on cuff Two large external patch pockets with concealed snap closure, with hand warmer.
    One inside chest pocket Deep pleated action back Fully tunneled elasticized waistband Inside zipper guards on all zippers 360 degree visibility with front and back 2 yellow/silver/yellow reflective striping.