Bulwark BNNTRB LN M Nomex® IIIA Deluxe Insulated Bib Overall with Reflective Trim 6.0 oz., Size M Tall | Graybar Store
     
Bulwark - Nomex® IIIA Deluxe Insulated Bib Overall with Reflective Trim 6.0 oz., Size M Tall - BNNTRB LN M
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA Deluxe Insulated Bib Overall with Reflective Trim 6.0 oz., Size M Tall

    Manufacturer: Bulwark
    Manufacturer #: BNNTRB LN M
    SKU: 25799140
    $377.03
    Checking Pricing
         
    Size:M Tall
    Gender:Mens
    Color:Royal
    Lining:100 percent Meta Aramid
    Closure Type:Zipper front with concealed flap
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # BNNTRB LN M
    • Color Royal
    • Gender Mens
    • Size M Tall
    • Closure Type Zipper front with concealed flap
    • Lining 100 percent Meta Aramid
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, extra heavy duty NOMEX® taped brass zipper front with concealed flap Elasticized shoulder straps with non conductive adjustable hardware Five large patch pockets, hip pocket with closure Reinforced double knees.
    Full Nomex® taped ankle to hip brass zippers Elastic waist inserts Inside zipper guards on all zippers 360 degree visibility with front and back 2 yellow/silver/yellow reflective striping.