Bulwark PNJ8RB 34 37U Nomex® IIIA 7.5 oz. Jean Style Pant, Size 34 x 37U | Graybar Store
     
Bulwark - Nomex® IIIA 7.5 oz. Jean Style Pant, Size 34 x 37U - PNJ8RB 34 37U
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 7.5 oz. Jean Style Pant, Size 34 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PNJ8RB 34 37U
    SKU: 25798562
    $116.10
    Checking Pricing
         
    Size:34 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:One piece waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PNJ8RB 34 37U
    • Color Royal-Blue
    • Gender Mens
    • Size 34 x 37U
    • Closure Type One piece waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One-piece-waistband-with-button-closure,-Five-jean-style-pockets,-Two-needle-felled-seam-construction,-Autoclaved,-All-sizes-have-37 inch unfinished-inseams,-This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112.