Bulwark SND6RD LN XXL Nomex® IIIA 6 oz. Uniform Shirt, Size XXL Tall | Graybar Store
     
Bulwark - Nomex® IIIA 6 oz. Uniform Shirt, Size XXL Tall - SND6RD LN XXL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 6 oz. Uniform Shirt, Size XXL Tall

    Manufacturer: Bulwark
    Manufacturer #: SND6RD LN XXL
    SKU: 25798447
    $138.01
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Red
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SND6RD LN XXL
    • Color Red
    • Gender Mens
    • Size XXL Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched collar, Topstitched cuffs with adjustable button closures, Placket front with button closure, Tailored sleeve placket, Autoclaved, This flame resistant garment meets the requirements of NFPA 2112.