Bulwark KNL2RB RG 4XL Nomex® IIIA 6 oz. Lab Coat, Size 4XL, Royal Blue | Graybar Store
     
Bulwark - Nomex® IIIA 6 oz. Lab Coat, Size 4XL, Royal Blue - KNL2RB RG 4XL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 6 oz. Lab Coat, Size 4XL, Royal Blue

    Manufacturer: Bulwark
    Manufacturer #: KNL2RB RG 4XL
    SKU: 25798690
    $139.32
    Checking Pricing
         
    Size:4XL
    Gender:Mens
    Color:Royal Blue
    Lining:Unlined
    Closure Type:Button front closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KNL2RB RG 4XL
    • Color Royal Blue
    • Gender Mens
    • Size 4XL
    • Closure Type Button front closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Button-front-closure,-Lapel-collar,-Hemmed-sleeve-ends,-Side-vent-openings,-This-flame-resistant-garment-meets-the-requirements-of-NFPA-2112.
    Standard-on-Flame-Resistant-Garments-for-Protection-of-Industrial-Personnel-Against-Flash-Fire,-2012-Edition;-EN-ISO-11612:2008,-Protective-clothing-against-heat-and-flame;-EN-340:2003,-Protective-clothing General-requirements;-IEC-61482-2:2009,-Live-work