Bulwark KNL6RB RG S Nomex® IIIA 6 oz. Concealed Snap Front Lab Coat, Size S | Graybar Store
     
Bulwark - Nomex® IIIA 6 oz. Concealed Snap Front Lab Coat, Size S - KNL6RB RG S
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 6 oz. Concealed Snap Front Lab Coat, Size S

    Manufacturer: Bulwark
    Manufacturer #: KNL6RB RG S
    SKU: 25797622
    $131.57
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Concealed snap front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # KNL6RB RG S
    • Color Royal-Blue
    • Gender Mens
    • Size S
    • Closure Type Concealed snap front
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Concealed gripper front closure, Topstitched collar, Interior chest pocket, Hemmed gored sleeves, concealed gripper take up, No exposed metal.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.