Bulwark CNB3NV RG M Nomex® IIIA 4.5 oz.Premium Coverall, Size M | Graybar Store
     
Bulwark - Nomex® IIIA 4.5 oz.Premium Coverall, Size M - CNB3NV RG M
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 4.5 oz.Premium Coverall, Size M

    Manufacturer: Bulwark
    Manufacturer #: CNB3NV RG M
    SKU: 25798946
    $153.84
    Checking Pricing
         
    Size:M
    Gender:Women
    Color:Navy
    Lining:Unlined
    Closure Type:Break-away-zipper/Snap zipper at neck
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CNB3NV RG M
    • Color Navy
    • Gender Women
    • Size M
    • Closure Type Break-away-zipper/Snap zipper at neck
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: