Bulwark SND2GB LN 3XL Nomex® IIIA 4.5 oz. Uniform Shirt, Size 3XL Tall, Gulf Blue | Graybar Store
     
Bulwark - Nomex® IIIA 4.5 oz. Uniform Shirt, Size 3XL Tall, Gulf Blue - SND2GB LN 3XL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 4.5 oz. Uniform Shirt, Size 3XL Tall, Gulf Blue

    Manufacturer: Bulwark
    Manufacturer #: SND2GB LN 3XL
    SKU: 25798239
    $116.18
    Checking Pricing
         
    Size:3XL Tall
    Gender:Mens
    Color:Gulf Blue
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SND2GB LN 3XL
    • Color Gulf Blue
    • Gender Mens
    • Size 3XL Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched collar, Topstitched cuffs with adjustable button closures, Placket front with button closure, Tailored sleeve placket, Autoclaved, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc; and EN 1149 5:2008, Protective clothing Electrostatic properties, part 5: performance requirements