Bulwark SNS2NV LN XXL Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XXL Tall | Graybar Store
     
Bulwark - Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XXL Tall - SNS2NV LN XXL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XXL Tall

    Manufacturer: Bulwark
    Manufacturer #: SNS2NV LN XXL
    SKU: 25798245
    $113.70
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Placket front with snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SNS2NV LN XXL
    • Color Navy
    • Gender Mens
    • Size XXL Tall
    • Closure Type Placket front with snap closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched, button down collar, Topstitched cuffs with button closures, Tailored sleeve placket, Full sideseam gusset, Women's style has darts for true women's look and fit.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc