Bulwark SNS2NV LN XL Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XL Tall | Graybar Store
     
Bulwark - Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XL Tall - SNS2NV LN XL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size XL Tall

    Manufacturer: Bulwark
    Manufacturer #: SNS2NV LN XL
    SKU: 25798244
    $94.75
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Placket front with snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SNS2NV LN XL
    • Color Navy
    • Gender Mens
    • Size XL Tall
    • Closure Type Placket front with snap closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched collar, Two chest pockets with snap flap closures and sewn in pencil stall, Placket front with snap closure, Topstitched cuff with adjustable snap closure, Tailored sleeve placket