Bulwark SNS2RB LN 3XL Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size 3XL Tall, Royal-Blue | Graybar Store
     
Bulwark - Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size 3XL Tall, Royal-Blue - SNS2RB LN 3XL
+ / - Hover over image to Zoom
Other Views

    Nomex® IIIA 4.5 oz. Snap Front Uniform Shirt, Size 3XL Tall, Royal-Blue

    Manufacturer: Bulwark
    Manufacturer #: SNS2RB LN 3XL
    SKU: 25798253
    $113.70
    Checking Pricing
         
    Size:3XL Tall
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Placket front with snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SNS2RB LN 3XL
    • Color Royal-Blue
    • Gender Mens
    • Size 3XL Tall
    • Closure Type Placket front with snap closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched, button down collar, Topstitched cuffs with button closures, Tailored sleeve placket, Full sideseam gusset, Women's style has darts for true women's look and fit.
    This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc.