Bussmann (Eaton) NO.2642 Fuse Reducer, For Class H and K Dimension Fuses, 200A to 400A, 600V | Graybar Store
     
Bussmann (Eaton) - Fuse Reducer, For Class H and K Dimension Fuses, 200A to 400A, 600V - NO.2642
+ / - Hover over image to Zoom
Other Views

    Fuse Reducer, For Class H and K Dimension Fuses, 200A to 400A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.2642
    SKU: 88049442
    $214.91
    Checking Pricing
         
    Amps:200A
    Voltage Rating:250 V, 600 V
    Fuseblock Amp Size:400A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.2642
    • UNSPSC 39121617
    • Amps 200A
    • Fuse Type H, K
    • Fuseblock Amp Size 400A
    • Voltage Rating 250 V, 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    250V/600V Class H/K5 Fuse Reducer
    250V/600V Class H/K5 Fuse Reducer