Bussmann (Eaton) NO.216 Fuse Reducer, For Class H and K Dimension Fuses, 30A to 100A, 600V | Graybar Store
     
Bussmann (Eaton) - Fuse Reducer, For Class H and K Dimension Fuses, 30A to 100A, 600V - NO.216
+ / - Hover over image to Zoom
Other Views

    Fuse Reducer, For Class H and K Dimension Fuses, 30A to 100A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.216
    SKU: 88052807
    $40.40
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250 V, 600 V
    Fuseblock Amp Size:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.216
    • UNSPSC 39121617
    • Amps 30A
    • Fuse Type H, K
    • Fuseblock Amp Size 100A
    • Voltage Rating 250 V, 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    250V/600V Class H/K5 Fuse Reducer
    250V/600V Class H/K5 Fuse Reducer