Bussmann (Eaton) NO.2 TRON™ Clip-Clamp, For 35 to 60A/250V and 0 to 30A/600V Fuses | Graybar Store
     
Bussmann (Eaton) - TRON™ Clip-Clamp, For 35 to 60A/250V and 0 to 30A/600V Fuses - NO.2
+ / - Hover over image to Zoom
Other Views

    TRON™ Clip-Clamp, For 35 to 60A/250V and 0 to 30A/600V Fuses

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NO.2
    SKU: 88052801
    $56.88
    Checking Pricing
         
    Amps:35 to 60A
    Voltage Rating:250 V
    Use With:Clamps for Ferrule and Blade-Type Cartridge Fuse
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NO.2
    • UNSPSC 39121617
    • Amps 35 to 60A
    • Accessory Type Clip Clamp
    • Use With Clamps for Ferrule and Blade-Type Cartridge Fuse
    • Voltage Rating 250 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clip Clamp, for 250V fuses, 35-60A - 600V fuses, 0-30A
    Clip Clamp, for 250V fuses, 35-60A - 600V fuses, 0-30A