L. H. Dottie No. 8 Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws | Graybar Store
     
L. H. Dottie - No. 8 Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws
+ / - Hover over image to Zoom
Other Views

    No. 8 Zinc Plated Steel Sharpeez Metal Piercing Hex Washer Head Slotted Screws

    Manufacturer: L. H. Dottie
         

    Sharpeez screws are metal piercing and will tap their own mating threads. Hex washer slotted head. Length is determined from base of the fastener head. Used for framing, electrical, plumbing and sheet metal applications.

    • Manufacturer L. H. Dottie
    • Head Type Hex Washer Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Packaging
    Additional Features
    Price
    SP82
    25321727
    #8
    2 in.
    100
    $9.14100 Ea / Package
    SKU
    25321727
    Screw Size
    #8
    Length
    2 in.
    Packaging
    100
    Additional Features
    $9.14100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SP812
    25322073
    #8
    1/2 in.
    100
    Metal Piercing, Invincibox
    $3.71100 Ea / Package
    SKU
    25322073
    Screw Size
    #8
    Length
    1/2 in.
    Packaging
    100
    Additional Features
    Metal Piercing, Invincibox
    $3.71100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SP834
    25322121
    #8
    3/4 in.
    100
    Metal Piercing, Invincibox
    $4.07100 Ea / Package
    SKU
    25322121
    Screw Size
    #8
    Length
    3/4 in.
    Packaging
    100
    Additional Features
    Metal Piercing, Invincibox
    $4.07100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SP81
    93160018
    #8
    1 in.
    100
    Metal Piercing, Invincibox
    $4.40100 Ea / Package
    SKU
    93160018
    Screw Size
    #8
    Length
    1 in.
    Packaging
    100
    Additional Features
    Metal Piercing, Invincibox
    $4.40100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock