L. H. Dottie WR83 No. 8 x 3 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (100) | Graybar Store
     
L. H. Dottie - No. 8 x 3 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (100) - WR83
+ / - Hover over image to Zoom
Other Views

    No. 8 x 3 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: WR83
    SKU: 95005944
    $14.33
    Checking Pricing
         
    Length:3 in. L
    Screw Size:#8
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WR83
    • UNSPSC 31161509
    • Head Type Bugle Head
    • Length 3 in. L
    Product Overview:
    Yellow zinc No. 8 x 3 in. coarse thread bugle head Phillips drywall screws (wood rockets). Package of 100.
    Dottie coarse thread bugle head drywall screws (wood rockets) are self-piercing and are used for drywall, particle board and wood. The course threads provide for a quicker installation.