L. H. Dottie KWT834 K-Lath Metal Piercing Screws, Phillips Wafer Head, No. 8 x 3/4 in., Pack of 500 | Graybar Store
     
L. H. Dottie - K-Lath Metal Piercing Screws, Phillips Wafer Head, No. 8 x 3/4 in., Pack of 500 - KWT834
+ / - Hover over image to Zoom
Other Views

    K-Lath Metal Piercing Screws, Phillips Wafer Head, No. 8 x 3/4 in., Pack of 500

    Manufacturer: L. H. Dottie
    Manufacturer #: KWT834
    SKU: 95005960
    $28.85
    Checking Pricing
         
    Length:3/4 in.
    Screw Size:#8
    Package Quantity:500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # KWT834
    • UNSPSC 31161506
    • Head Type Wafer Head, Phillips
    • Length 3/4 in.
    • Materials Zinc Plated Steel
    • Package Quantity 500
    • Screw Size #8
    • SKU Spec Sheet
      KWT834 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Zinc plated steel No. 8 x 3/4 in. wafer head Phillips metal piercing K Lath screw in Invincibox™. Bit size No. 2. Tuff Pack of 500.
    Dottie K-Lath metal-piercing screws will tap up to 20 ga. steel studs. Phillips wafer head provides large bearing surface. Length is determined from the base of the fastener. Used for framing, electrical, plumbing and sheet metal applications.