L. H. Dottie TEKPH61 No. 6 x 1 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100) | Graybar Store
     
L. H. Dottie - No. 6 x 1 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100) - TEKPH61
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 in. Zinc Plated Steel Pan Head Phillips Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKPH61
    SKU: 25321581
    $9.50
    Checking Pricing
         
    Length:1 in. L
    Package Quantity:100
    Screw Size:#6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKPH61
    • UNSPSC 31161528
    • Head Type Pan Head, Phillips
    • Length 1 in. L
    Product Overview:
    Zinc plated steel No. 6 x 1 in. self drilling pan head Phillips screws in Invincibox™. Bit size No. 1. Package of 100.
    Dottie self-drilling Phillips pan head screws drill a hole and tap threads in one operation. The drilling operation removes metal and can be used with heavier gauge metals. Length is determined from the base of the fastener head.