L. H. Dottie PHFW122 No. 12 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50) | Graybar Store
     
L. H. Dottie - No. 12 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50) - PHFW122
+ / - Hover over image to Zoom
Other Views

    No. 12 x 2 in. Zinc Plated Flat Head Phillips Wood Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW122
    SKU: 25321977
    $6.74
    Checking Pricing
         
    Length:2 in. L
    Screw Size:#12
    Packaging:50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW122
    • UNSPSC 31161508
    • Head Type Flat Head
    • Length 2 in. L
    Product Overview:
    Zinc plated No. 12 x 2 in. flat head Phillips wood screws. Package quantity 50.
    Zinc plated flat head wood screws provide a flush surface. Length is determined from the top of the fastener head. Packaged in Invincibox™ up to 2 in.