L. H. Dottie No. 10 Pan Head Square Drive Sheet Metal Screws (Tuff Pack) | Graybar Store
     
L. H. Dottie - No. 10 Pan Head Square Drive Sheet Metal Screws (Tuff Pack)
+ / - Hover over image to Zoom
Other Views

    No. 10 Pan Head Square Drive Sheet Metal Screws (Tuff Pack)

    Manufacturer: L. H. Dottie
         

    Dottie square drive pan head sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Square drive screws provide a positive grip and resist cam out. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Pan Head, Square Drive
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Price
    DDSMST101
    25415427
    #10
    1 in.
    500
    $32.44500 Ea / Package
    SKU
    25415427
    Screw Size
    #10
    Length
    1 in.
    Package Quantity
    500
    $32.44500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DDSMST1034
    25415428
    #10
    3/4 in.
    500
    $35.55500 Ea / Package
    SKU
    25415428
    Screw Size
    #10
    Length
    3/4 in.
    Package Quantity
    500
    $35.55500 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock