Panduit NNC2DWH6 Divider Wall, 6ft | Graybar Store
Panduit - Divider Wall, 6ft - NNC2DWH6
+ / - Hover over image to Zoom
Other Views

    Divider Wall, 6ft

    Manufacturer: Panduit
    Manufacturer #: NNC2DWH6
    SKU: 25051546
    $26.94
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NNC2DWH6
    • UNSPSC 26121650
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2in. Divider Wall 6 Ft Length
    2" DIVIDER WALL 6 FT LENGTH