Arlington NMLT38BL Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 3/8 in. | Graybar Store
     
Arlington - Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 3/8 in. - NMLT38BL
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, Straight, Black, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT38BL
    SKU: 25203683
    $2.29
    Checking Pricing
         
    Color:Black
    Additional Features:Produced from UV rated plastic for long outdoor li
    Form:Form B
    Standard:UL E60812 Listed, CSA LR49636 Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT38BL
    • Color Black
    • UNSPSC 39121420
    • Additional Features Produced from UV rated plastic for long outdoor li
    • Form Form B
    Product Overview:
    Straight liquid tight connector for 3/8 inch liquid tight. Connector is black and plastic.