Crouse Hinds (Eaton) NMC1 Cable Connector, Plastic, Non-Metallic Sheathed Cable, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Cable Connector, Plastic, Non-Metallic Sheathed Cable, 1/2 in. - NMC1
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Plastic, Non-Metallic Sheathed Cable, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NMC1
    SKU: 25621806
    $0.48
    Checking Pricing
         
    Material:Plastic
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NMC1
    • Size 1/2 in.
    • Application Dry Location Box or Enclosure
    • Type Cable Connector
    Product Overview:
    Cable connector is used with 1/2 inch non-metallic sheathed cable. Connector is plastic.