Arlington NM844 Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1-1/4 in., 1-1/4 in. | Graybar Store
     
Arlington - Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1-1/4 in., 1-1/4 in. - NM844
+ / - Hover over image to Zoom
Other Views

    Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1-1/4 in., 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: NM844
    SKU: 99527712
    $1.61
    Checking Pricing
         
    Standard:UL and CSA
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM844
    • Color Grey
    • UNSPSC 39121311
    • Connection Type Push-In
    • Materials Plastic
    Product Overview:
    Non-metallic push-in connector for 1-1/4 inch non-metallic cable or flexible cord and 1-1/4 inch KO.