Arlington NM843 Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1 in., 1 in. | Graybar Store
     
Arlington - Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1 in., 1 in. - NM843
+ / - Hover over image to Zoom
Other Views

    Push-In Cable Connector, Plastic, for Non-Metallic Cable and Flexible Cord, 1 in., 1 in.

    Manufacturer: Arlington
    Manufacturer #: NM843
    SKU: 92132509
    $1.03
    Checking Pricing
         
    Additional Features:1.5 in. Width
    Standard:UL-E28474 and CSA-LR49636
    Packaging:25 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM843
    • UNSPSC 39121311
    • Additional Features 1.5 in. Width
    • Connection Type Push-In
    • Materials Plastic
    • Throat Type Non-Insulated
    • For Use With Non-Metallic Cable and Flexible Cord
    • Packaging 25 per Package
    • Standard UL-E28474 and CSA-LR49636
    • SKU Spec Sheet
      NM843 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-metallic push-in connector for 1 inch non-metallic cable or flexible cord and 1 inch KO.