Wiremold (Legrand) NM20GBA612 Plugmold Plus Multioutlet Strip, 6ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold Plus Multioutlet Strip, 6ft. - NM20GBA612
+ / - Hover over image to Zoom
Other Views

    Plugmold Plus Multioutlet Strip, 6ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM20GBA612
    SKU: 97123586
    $71.28
    Checking Pricing
         
    Amperage Rating:15A
    Length:6'
    Material:Plastic
    Mounting Type:Screw on mount
    Receptacle Configuration:Duplex
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM20GBA612
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 6'
    • Mounting Type Screw on mount
    • Receptacle Configuration Duplex
    • Material Plastic
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6' Plugmold Plus Multioutlet Strip comprised of six 12 inch parts, GBA
    6' Plugmold Plus Multioutlet Strip comprised of six 12 inch parts, GBA