Arlington NM2020 QuickLATCH™ Hanger, Non-Metallic, Screw-Mount, Use With 1 in. EMT or 1 in. Copper Tubing | Graybar Store
     
Arlington - QuickLATCH™ Hanger, Non-Metallic, Screw-Mount, Use With 1 in. EMT or 1 in. Copper Tubing - NM2020
+ / - Hover over image to Zoom
Other Views

    QuickLATCH™ Hanger, Non-Metallic, Screw-Mount, Use With 1 in. EMT or 1 in. Copper Tubing

    Manufacturer: Arlington
    Manufacturer #: NM2020
    SKU: 99821875
    $1.46
    Checking Pricing
         
    Color:Grey
    Mounting Type:Horizontal or Vertical Mount
    Use With:1 in. EMT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2020
    • Color Grey
    • UNSPSC 39121701
    • Materials UV Rated Plastic
    • Mounting Type Horizontal or Vertical Mount
    • Use With 1 in. EMT
    • SKU Spec Sheet
      NM2020 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NM PIPE HANGER 1"
    NM PIPE HANGER 1" For more information on this part, see page I-9 in Arlingtons Catalog.