Panduit NKDLCMZIW NetKey Module, SM Duplex Adapter | Graybar Store
     
Panduit - NetKey Module, SM Duplex Adapter - NKDLCMZIW
+ / - Hover over image to Zoom
Other Views

    NetKey Module, SM Duplex Adapter

    Manufacturer: Panduit
    Manufacturer #: NKDLCMZIW
    SKU: 25108305
    $11.44
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Off White
    Adapter Housing Color:Blue
    No. of Adapters:1
    Packaging:1 per Package
    Adapter Type:SM Duplex Adapter
    Insert Material:Zirconia Ceramic
    Sleeve Type:Zirconia Ceramic (Split)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKDLCMZIW
    • Color Off White
    • Connector Type LC
    • Module Type NK Module
    • UNSPSC 39131709
    • Adapter Housing Color Blue
    • Adapter Type SM Duplex Adapter
    • Fiber Category Singlemode
    • Insert Material Zirconia Ceramic
    • No. of Adapters 1
    • Sleeve Type Zirconia Ceramic (Split)
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NetKey Network Components