Panduit NKDLCMIW NetKey Module, LC, Off White, Ivory, 1 per Package, 10 per Package, Phosphor Bronze (Split) | Graybar Store
     
Panduit - NetKey Module, LC, Off White, Ivory, 1 per Package, 10 per Package, Phosphor Bronze (Split) - NKDLCMIW
+ / - Hover over image to Zoom
Other Views

    NetKey Module, LC, Off White, Ivory, 1 per Package, 10 per Package, Phosphor Bronze (Split)

    Manufacturer: Panduit
    Manufacturer #: NKDLCMIW
    SKU: 25108304
    $9.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Off White
    Adapter Housing Color:Ivory
    Packaging:1 per Package, 10 per Package
    Adapter Type:LC
    Sleeve Type:Phosphor Bronze (Split)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKDLCMIW
    • Color Off White
    • Connector Type LC
    • UNSPSC 43223300
    • Adapter Housing Color Ivory
    • Adapter Type LC
    • Sleeve Type Phosphor Bronze (Split)
    • Packaging 1 per Package, 10 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Off White, Ivory, 1 per Package, 10 per Package, Phosphor Bronze (Split)