Panduit NKA5EPPG24Y Copper Patch Panels, Rack, Wall, Non Shielded, T568A, T568B, EIA 19 inches Rack, EIA 23 inches Rack, Black, 24 Port, 1 RU | Graybar Store
     
Panduit - Copper Patch Panels, Rack, Wall, Non Shielded, T568A, T568B, EIA 19 inches Rack, EIA 23 inches Rack, Black, 24 Port, 1 RU - NKA5EPPG24Y
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, Wall, Non Shielded, T568A, T568B, EIA 19 inches Rack, EIA 23 inches Rack, Black, 24 Port, 1 RU

    Manufacturer: Panduit
    Manufacturer #: NKA5EPPG24Y
    SKU: 25682897
    $267.12
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NKA5EPPG24Y
    • Termination Style EIA 19 in. Rack, EIA 23 in. Rack
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    • Mounting Rack Mount, Wall Mount
    • Panel Color Black
    • Shielded Non Shielded
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 5e, Rack, Wall, Non Shielded, T568A, T568B, EIA 19 in Rack, EIA 23 in Rack, Black, 24, 1