Panduit NK6XPP48P Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU | Graybar Store
     
Panduit - Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU - NK6XPP48P
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU

    Manufacturer: Panduit
    Manufacturer #: NK6XPP48P
    SKU: 25816937
    $713.25
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6XPP48P
    • Termination Style ANSI/TIA 19 in. Rack
    • No. of Ports 48
    • Rack Units 2
    • UNSPSC 43223301
    • Mounting Rack Mount
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6A, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48, 2