Panduit NK6X88MBU-Q Cat 6a, Keystone Punchdown Jack, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568A, T568B | Graybar Store
     
Panduit - Cat 6a, Keystone Punchdown Jack, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568A, T568B - NK6X88MBU-Q
+ / - Hover over image to Zoom
Other Views

    Cat 6a, Keystone Punchdown Jack, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568A, T568B

    Manufacturer: Panduit
    Manufacturer #: NK6X88MBU-Q
    SKU: 25719693
    $10.97
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Ports:1
    Adapter Housing Color:Blue
    No. of Units High:1 Unit High
    No. of Adapters:1
    Packaging:25 per Package
    Adapter Type:Punchdown Module
    Plating Material:ABS/Polycarbonate
    Module:Keystone Jack Module
    No. of Conductors:8
    No. of Connectors:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6X88MBU-Q
    • Color Blue
    • No. of Conductors 8
    • Connector Type Keystone Punchdown Jack
    • Module Type Keystone
    • Termination Style Push-On
    • No. of Connectors 1
    • No. of Ports 1
    • UNSPSC 43223301
    • Adapter Housing Color Blue
    • Adapter Type Punchdown Module
    • Flammability Rating UL 1863 and CAN/CSA-C22.2 (UL File E129886), cULus Listed
    • Module Keystone Jack Module
    • No. of Adapters 1
    • No. of Units High 1 Unit High
    • Plating Material ABS/Polycarbonate
    • Wiring Configuration T568A, T568B
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6a, Keystone Punchdown Jack, Keystone, Punch-Down, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), T568A, T568B