Panduit NK6PC5BLY Copper Patch Cables, 5 ft., Black (Cable), Clear (Boot), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 5 ft., Black (Cable), Clear (Boot), Cat 6 - NK6PC5BLY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Black (Cable), Clear (Boot), Cat 6

    Manufacturer: Panduit
    Manufacturer #: NK6PC5BLY
    SKU: 25201165
    $9.63
    Checking Pricing
         
    Quick Order:Y
    Color:Black (Cable), Clear (Boot)
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PC5BLY
    • Color Black (Cable), Clear (Boot)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    • UNSPSC 39131709
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 5 ft, Black (Cable), Clear (Boot), Non Shielded, RJ-45 8(8)