Panduit NK6PC1GRY Copper Patch Cables, 1 ft., Green (Cable), Cat 6 | Graybar Store
     
Panduit - Copper Patch Cables, 1 ft., Green (Cable),  Cat 6 - NK6PC1GRY
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., Green (Cable), Cat 6

    Manufacturer: Panduit
    Manufacturer #: NK6PC1GRY
    SKU: 25411770
    $7.07
    Checking Pricing
         
    Quick Order:Y
    Color:Green (Cable)
    Shielding:Non Shielded
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PC1GRY
    • Color Green (Cable)
    • Shielding Non Shielded
    • Connector Type RJ-45 8(8)
    • UNSPSC 43223303
    • Length 1 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568B, 1 ft, Green (Cable), Non Shielded, RJ-45 8(8)