Panduit NK6PC10Y NetKey® Category 6 UTP Patch Cords, 10 Ft, Off White | Graybar Store
     
Panduit - NetKey® Category 6 UTP Patch Cords, 10 Ft, Off White - NK6PC10Y
+ / - Hover over image to Zoom
Other Views

    NetKey® Category 6 UTP Patch Cords, 10 Ft, Off White

    Manufacturer: Panduit
    Manufacturer #: NK6PC10Y
    SKU: 25097093
    $12.28
    Checking Pricing
         
    Color:Off White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6PC10Y
    • Color Off White
    • Category Cat 6
    • UNSPSC 39131709
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    NetKey® Cat 6 off white patch cord 10 ft.
    • 24 AWG stranded copper cable and a modular plug on each end
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Supports the following applications: 1000BASE-T (Gigabit Ethernet), 100BASE-T Fast Ethernet, 155 Mb/s ATM, 622 Mb/s ATM, Voice/Data Systems and VOIP