Panduit NK6FIGY NetKey 6-Port Flush Mount Faceplate w/ Labeling, International Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - NetKey 6-Port Flush Mount Faceplate w/ Labeling, International Grey - NK6FIGY
+ / - Hover over image to Zoom
Other Views

    NetKey 6-Port Flush Mount Faceplate w/ Labeling, International Grey

    Manufacturer: Panduit
    Manufacturer #: NK6FIGY
    SKU: 25108110
    $1.68
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Vertical
    Color:International Grey
    No. of Ports:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6FIGY
    • Color International Grey
    • No. of Ports 6
    • Additional Options Vertical
    • UNSPSC 39131709
    • Made Of ABS
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview: