Panduit NK6BXIW-AY Surface Mount Box, ABS, Screw Mount, Surface Mount, 6 Port, White, 1 per Package, 10 per Package, 6.66 x 4.7 x 1.26 in., Yes | Graybar Store
     
Panduit - Surface Mount Box, ABS, Screw Mount, Surface Mount, 6 Port, White, 1 per Package, 10 per Package, 6.66 x 4.7 x 1.26 in., Yes - NK6BXIW-AY
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, ABS, Screw Mount, Surface Mount, 6 Port, White, 1 per Package, 10 per Package, 6.66 x 4.7 x 1.26 in., Yes

    Manufacturer: Panduit
    Manufacturer #: NK6BXIW-AY
    SKU: 25108308
    $8.14
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):6.66 in. x 4.7 in. x 1.26 in.
    Labels:Yes
    Jack Type:Keystone Module
    Use With:Keystone Module, Specific Surface Raceway, Conceals Cable Entering The Box
    Part Number:NK6BXIW-AY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6BXIW-AY
    • Color White
    • Jack Type Keystone Module
    • Part Number NK6BXIW-AY
    • No. of Ports 6
    • UNSPSC 39131709
    • Dimensions (Inches) 6.66 in. x 4.7 in. x 1.26 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Screw Mount, Surface Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Keystone Module, Specific Surface Raceway, Conceals Cable Entering The Box
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Surface Mount Box, ABS, Screw Mount, Surface Mount, 6, White, 1 per Package, 10 per Package, 6.66 x 4.7 x 1.26 in, Yes