Panduit NK6APC7GR Copper Patch Cables, 7 ft., Clear (Boot), Green (Cable), Shielded, Cat 6A | Graybar Store
     
Panduit - Copper Patch Cables, 7 ft., Clear (Boot), Green (Cable), Shielded, Cat 6A - NK6APC7GR
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Clear (Boot), Green (Cable), Shielded, Cat 6A

    Manufacturer: Panduit
    Manufacturer #: NK6APC7GR
    SKU: 25712725
    $12.02
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Length (Feet):7.0
    Color:Clear (Boot), Green (Cable)
    Shielding:Shielded
    Package Quantity:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK6APC7GR
    • Color Clear (Boot), Green (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 7.0
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • Package Quantity 1 per Package, 10 per Package
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 7 ft, Clear (Boot), Green (Cable), Shielded, RJ-45 8(8)