Panduit NK5EPC1BUY NK5EPC1BUY | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - NK5EPC1BUY - NK5EPC1BUY
+ / - Hover over image to Zoom
Other Views

    NK5EPC1BUY

    Manufacturer: Panduit
    Manufacturer #: NK5EPC1BUY
    SKU: 25523132
    $2.95
    Checking Pricing
         
    Color:Blue
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK5EPC1BUY
    • Color Blue
    • Category Cat 5e
    • Length (Feet) 15.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    NK Copper Patch Cord, Category 5e, Blue UTP Cable, 1ft