Panduit NK3FNEI Faceplate, ABS, Flush Mount, 3 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Flush Mount, 3 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes - NK3FNEI
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Flush Mount, 3 Port, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: NK3FNEI
    SKU: 25319133
    $1.60
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.45 in.
    Labels:Yes
    Jack Type:Keystone Module
    Use With:Keystone Module
    Part Number:NK3FNEI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK3FNEI
    • Color Ivory
    • Jack Type Keystone Module
    • Part Number NK3FNEI
    • No. of Ports 3
    • UNSPSC 39131709
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.45 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Keystone Module
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, ABS, Flush Mount, 3, Ivory, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in, One Gang, Yes, Keystone Module