Panduit NK2FBL Faceplate, ABS, Flush Mount, 2 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes | Graybar Store
     
Panduit - Faceplate, ABS, Flush Mount, 2 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes - NK2FBL
+ / - Hover over image to Zoom
Other Views

    Faceplate, ABS, Flush Mount, 2 Port, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in., One Gang Bracket, Yes

    Manufacturer: Panduit
    Manufacturer #: NK2FBL
    SKU: 25131661
    $1.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Black
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.45 in.
    Labels:Yes
    Jack Type:Keystone Module
    Use With:Keystone Module
    Part Number:NK2FBL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NK2FBL
    • Color Black
    • Jack Type Keystone Module
    • Part Number NK2FBL
    • No. of Ports 2
    • UNSPSC 39131709
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.45 in.
    • Labels Yes
    • Made Of ABS
    • Mounting Flush Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Keystone Module
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Faceplate, ABS, Flush Mount, 2, Black, 1 per Package, 10 per Package, 4.5 x 2.75 x 0.45 in, One Gang, Yes, Keystone Module