Hoffman (nVent) F66WN6SS Nipple | Graybar Store
Hoffman (nVent) - Nipple - F66WN6SS
+ / - Hover over image to Zoom
Other Views

    Nipple

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F66WN6SS
    SKU: 88133214
    $417.36
    Checking Pricing
         
    Height (Inches):6 in.
    Dimensions:6 W x 6 L x 6 H in
    Brand or Series:Hoffman
    Length:6 in. L
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F66WN6SS
    • Dimensions 6 W x 6 L x 6 H in
    • UNSPSC 39131710
    • Brand or Series Hoffman
    • Height (Inches) 6 in.
    • Length 6 in. L
    Product Overview:
    Wireway, Nipple, Bulletin F22 (Stainless Steel Feed-Through Type 4X Wireway), Size/Dims: 6.00x6.00, Material/Finish: SS Type 304
    Available in 6.00-in. (152-mm) length.