Pentair Hoffman NHZ280446G400 Air Conditioner, Hazardous Location, 4000BTU, 480V | Graybar Store
     
Pentair Hoffman - Air Conditioner, Hazardous Location, 4000BTU, 480V - NHZ280446G400
+ / - Hover over image to Zoom
Other Views

    Air Conditioner, Hazardous Location, 4000BTU, 480V

    Manufacturer: Pentair Hoffman
    Manufacturer #: NHZ280446G400
    SKU: 25805595
    $7,345.45
    Checking Pricing
         
    Quick Order:Y
    BTU:4000
    Size:28.00 x 11.50 x 14.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # NHZ280446G400
    • Size 28.00 x 11.50 x 14.00 in.
    • UNSPSC 40101701
    Product Overview:
    AC 4K 460V TYPE4 x C1D2, Bulletin MCLH (Hazardous Location Cooling Products - NHZ280446), Size/Dims: 28.00 x 11.50 x 14.00, Material: SS Type 316