Crouse Hinds (Eaton) NHUB1 Conduit Hub, Krydon® with Steel Interior, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Hub, Krydon® with Steel Interior, 1/2 in. - NHUB1
+ / - Hover over image to Zoom
Other Views

    Conduit Hub, Krydon® with Steel Interior, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NHUB1
    SKU: 88074022
    $49.79
    Checking Pricing
         
    Additional Features:Hole Size 7/8 In
    Standard:UL, CUL
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NHUB1
    • Application Enclosure
    • Type Hub
    • UNSPSC 39121332
    • Additional Features Hole Size 7/8 In
    Product Overview:
    Conduit hub is 1/2 inch. Conduit hub is constructed of Krydon® and has a steel interior.