Hubbell Wiring Device - Kellems NHC1041CR Kellems® Male Cord Connector, Nylon, 90°, 1 in., 0.63 to 0.75 in., Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Male Cord Connector, Nylon, 90°, 1 in., 0.63 to 0.75 in., Grey - NHC1041CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Male Cord Connector, Nylon, 90°, 1 in., 0.63 to 0.75 in., Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1041CR
    SKU: 88148163
    $34.69
    Checking Pricing
         
    Cable Range (Inches):.63 in. - .75 in. (15.9- 19.0)
    Additional Features:Standard Product
    Size:1 in.
    Color:Grey
    Standard:UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1041CR
    • Color Grey
    • Size 1 in.
    • UNSPSC 39121431
    • Additional Features Standard Product
    • Bend (Degree) 90
    • Cable Range (Inches) .63 in. - .75 in. (15.9- 19.0)
    • Materials Aluminum
    • For Use With Hazardous Locations
    • Standard UL 514B, Wet Location when used with a Nylon Washer, NEMA Type 4, 4X, 12 and 13
    • SKU Spec Sheet
      NHC1041CR Specification Sheet
      NHC1041CR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .63-.75", 1", Nylon, Gray